Beli grease indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JONNESWAY Air Operated Grease Pump
    Mulai

    Rp18.999.900

    JONNESWAY Air Operated Grease Pump
    Deskripsi:
    Can have capacity 12-22kg original bucket grease or in bulk 30L grease suit for 00#-2# grease.
    atribut:
    • Capacity (L): 30
    • Air Inlet Pressure (kg/cm): 4-9
    • Pressure Ratio: 1.8756944444
    • Fluid Output Press (kg/cm): 180-405
  2. JTC Air Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp19.999.900

    JTC Air Operated Grease Pump (Pistol Gemuk)
    atribut:
    • Capacity (L): 20
    • Air Inlet Pressure (kg/cm): 4-9
    • Grease Output Pressure (kg/cm): 180-405
    • Deliver Rate (cc/s): 30
  3. MultiPro Manual Grease Pump (Pompa Gemuk)
    Mulai

    Rp1.099.900

    MultiPro Manual Grease Pump (Pompa Gemuk)
    Deskripsi:
    • For A uto, Farm,Ga rden Use • Portable Lube Grease Gun • Include 115 Steel Extension • Max to l:3000 PSI
    atribut:
    • Capacity (L): 20
  4. TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp3.599.900

    TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)
    Deskripsi:
    It is used exclusively for air. As the gun rotates 360 degree, adjust the angle according to the location I will do. Continuous discharge of grease is possible, making it possible for a large amount of grease It is optimum.
    atribut:
    • Capacity (ml): 400
    • Mass (kg): 1.9
    • Length (mm): 416
    • Air Pressure (MPa): 0.4 to 0.8
    • Compatible Grease: No.0, No.1 Consistency
    • Discharge Amount (ml/minute): 210
    • Form: Pneumatic
    • Maximum Pressure (MPa): 24
    • Oil Tank Diameter (mm): 62.6
    • Specifications: R1/8 (nozzle Screw Connection)
  5. JTC Pneumatic Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp25.999.900

    JTC Pneumatic Operated Grease Pump (Pistol Gemuk)
    Deskripsi:
    - Suits grease 00#-2# of original 50 gallons pack of worldwide brands.- There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside thebarrel and deteriorating its quality. - Applicable: All sorts of machinery, vehicles, airplanes, ships, etc.
    atribut:
    • Air Input Pressure (bar): 4 to 9 (60 to 130psi)
    • Capacity (L): 200
    • Delivery Ratio (cc/s): 30
    • Grease Output Pressure (bar): 180 to 405 (2700 to 5850psi)
    • Hose Length (ft): 20
    • Pressure Ratio: 5 : 1
  6. Kennedy 360 Deg Pneumatic Grease Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    Kennedy 360 Deg Pneumatic Grease Gun
    Deskripsi:
    PGC400 360 Degrees handle rotation. Continuous flow. Chrome plated steel body and enamel finish gun. Offset nozzle. Suitable for medium grease. 14oz cartridge - bulk, suction or pump fill. Can be connected to the air brake systems on lorries. 1200 - 6000psi based on 30 - 150psi feed.
    atribut:
    • Overall Diameter: 70mm
    • Overall Length: 395mm
    • Overall Height: 395mm
    • Overall Width: 190mm
    • Capacity: 400cc
    • Spout/Nozzle Length: 175mm
    • Body Material: Steel
    • Part Number: KEN5400350K
  7. SHOWA Grease Pump SHG Type (Pompa Gemuk)
    Mulai

    Rp3.599.900

    SHOWA Grease Pump SHG Type (Pompa Gemuk)
    Deskripsi:
    Manual pump, single tube type for easy lubrication
    atribut:
    • Maximum Discharge Pressure (kgf/cm²): 100 (10Mpa)
    • Grease Capacity (cm³): 300
    • Discharge Port RC: 1/8
    • Discharge Amount (cm³/stroke): 1.0
  8. American Tool Grease Gun (Pistol Gemuk)
    Mulai

    Rp259.900

    American Tool Grease Gun (Pistol Gemuk)
    atribut:
    • Working Pressure (psi): 4500
    • Burst Pressure (psi): 10000
    • Cartridge Loading (oz): 14
    • Cartridge Loading Capacity (cc): 400
  9. Wipro Air Grease Gun (Pistol Gemuk)
    Mulai

    Rp369.900

    Wipro Air Grease Gun (Pistol Gemuk)
    atribut:
    • Air inlet (inch): 1/4 NPT
    • Air Pressure (psi): 900
    • Hose size (inch): 3/8 I.D
    • Capacity (cc): 400
    • Out Pressure (psi): 4200
  10. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  11. MAXPOWER Grease Gun with Double Lever (Pistol Gemuk)
    Mulai

    Rp399.900

  12. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  13. SSS Rantai HSBT (Chain)
    Mulai

    Rp429.900

    SSS Rantai HSBT (Chain)
    Deskripsi:
    HSBT menggabungkan teknologi konstruksi Seamless bushing dan plat yang lebih tebal disertai dengan jenis Grease khusus sehingga grease tetap melekat pada rantai dan membuat seri HSBT ini optimal untuk motor dengan performa tinggi.
  14. Sosro Tehbotol Original
    Mulai

    Rp9.900

    Sosro Tehbotol Original
    atribut:
    • Packaging: Tetra Pack
  15. KYB Car Shock Absorber Front (Suspensi Mobil/Shock Breaker)
    Mulai

    Rp1.099.900

    KYB Car Shock Absorber Front (Suspensi Mobil/Shock Breaker)
    Deskripsi:
    Shock Absorber KYB diproduksi oleh PT. Kayaba Indonesia (PT. KYBI) yang digunakan oleh sekitar 90% pabrikan kendaraan di Indonesia baik Original Equipment Manufacturer (OEM) maupun Replacement Equipment Manufacturer (REM). KYB shock absorber diproduksi
    atribut:
    • Position: Front
  16. Yuri Prostex Pembersih Kloset
    Rating:
    100% of 100
    (5)
    Mulai

    Rp16.900

    Yuri Prostex Pembersih Kloset
    Deskripsi:
    Porstex Kloset pembersih kloset diformulasikan khusus untuk mengangkat kotoran pada bagian yang sulit terjangkau, mengangkat karat air pada permukaan kloset, membunuh 99.9% terhadap kuman E.coli berdasarkan uji Lab Mikrobiologi, dan mengharumkan WC.
    atribut:
    • Volume (ml): 500
    • Packaging: Bottle
    • Product Form: Liquid
Daftar Harga grease indonesia Terbaru October 2026
JONNESWAY Air Operated Grease PumpRp18.999.900
JTC Air Operated Grease Pump (Pistol Gemuk)Rp19.999.900
MultiPro Manual Grease Pump (Pompa Gemuk)Rp1.099.900
TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)Rp3.599.900
JTC Pneumatic Operated Grease Pump (Pistol Gemuk)Rp25.999.900
Kennedy 360 Deg Pneumatic Grease GunRp2.799.900
SHOWA Grease Pump SHG Type (Pompa Gemuk)Rp3.599.900
American Tool Grease Gun (Pistol Gemuk)Rp259.900
Wipro Air Grease Gun (Pistol Gemuk)Rp369.900
TEKIRO Hand Grease Gun (Pistol Gemuk)Rp139.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)